Women's Cargo Shorts, 6, Black

FASHION SEAL| Zoro #: G0127601| Mfr #: 62279 6

$27.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127601 Mfr #: 62279 6
Includes: Utility Loop, Self Gripping ClosureNumber of Pockets: 4
Item: Women's ShortsColor: Black
Style: CargoFabric: Poly Cotton
Size: 6Country of Origin (subject to change): Honduras

Product Description

Women's Shorts, Poly Cotton, Number of Pockets 4, Size 6, Color Black, Includes Utility Loop, Self Gripping Closure, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.