Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, 2XL, Black

  • Zoro #: G0127251
  • Mfr #: 64506 2XL

$32.35

  • Size: 2XL
  • Fabric: Cotton/Wickable Poly
  • Item: Women's Knit Shirt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64506 2XL Specifications

  • Zoro #: G0127251
  • Mfr #: 64506 2XL
Size: 2XL Fabric: Cotton/Wickable Poly
Item: Women's Knit Shirt Sleeve Length: Short Sleeve
Color: Black Collar: Double Ridge
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Package Quantity: 1
Style: Waffle Knit Shirt Material: Cotton/Polyester
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 2XL, Color Black, Package Quantity 1

Reviews of Fashion Seal #64506 2XL