Women's Knit Shirt, 2XL, Cobalt

FASHION SEAL| Zoro #: G0127276| Mfr #: 64504 2XL

$35.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127276 Mfr #: 64504 2XL
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveFabric: Cotton/Wickable Poly
Size: 2XLColor: Cobalt
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 2XL, Color Cobalt, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.