Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, 2XL, Deep Navy

  • Zoro #: G0127294
  • Mfr #: 64511 2XL

$32.35

  • Collar: Double Ridge
  • Material: Cotton/Polyester
  • Style: Waffle Knit Shirt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64511 2XL Specifications

  • Zoro #: G0127294
  • Mfr #: 64511 2XL
Collar: Double Ridge Material: Cotton/Polyester
Style: Waffle Knit Shirt Size: 2XL
Item: Women's Knit Shirt Sleeve Length: Short Sleeve
Color: Deep Navy Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents
Package Quantity: 1 Fabric: Cotton/Wickable Poly
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 2XL, Color Deep Navy, Package Quantity 1

Reviews of Fashion Seal #64511 2XL