KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Women's Knit Shirt, 3XL, Cobalt

FASHION SEAL| Zoro #: G0127285| Mfr #: 64504 3XL

$31.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Women's Knit Shirt
Style: Moisture Management, Short Sleeve
Size: 3XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127285 Mfr #: 64504 3XL
Item: Women's Knit ShirtStyle: Moisture Management, Short Sleeve
Size: 3XLColor: Cobalt
Package Quantity: 1Fabric: Cotton/Wickable Poly
Collar: Double RidgeCountry of Origin (subject to change): China

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 3XL, Color Cobalt, Package Quantity 1

Reviews