Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, 3XL, Frech Blue

  • Zoro #: G0127321
  • Mfr #: 64510 3XL

$32.40

  • Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents
  • Item: Women's Knit Shirt
  • Material: Cotton/Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64510 3XL Specifications

  • Zoro #: G0127321
  • Mfr #: 64510 3XL
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Item: Women's Knit Shirt
Material: Cotton/Polyester Color: French Blue
Style: Waffle Knit Shirt Sleeve Length: Short Sleeve
Fabric: Cotton/Wickable Poly Package Quantity: 1
Size: 3XL Collar: Double Ridge
Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 3XL, Color French Blue, Package Quantity 1

Reviews of Fashion Seal #64510 3XL