KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Women's Knit Shirt, 4XL, Frech Blue

FASHION SEAL| Zoro #: G1667924| Mfr #: 64510 4XL

$38.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Women's Knit Shirt
Style: Moisture Management, Short Sleeve
Size: 4XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667924 Mfr #: 64510 4XL
Item: Women's Knit ShirtStyle: Moisture Management, Short Sleeve
Size: 4XLColor: French Blue
Package Quantity: 1Fabric: Cotton/Wickable Poly
Collar: Double RidgeCountry of Origin (subject to change): El Salvador

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 4XL, Color French Blue, Package Quantity 1

Reviews