Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Women's Knit Shirt, 4XL, Metro Red
  • Zoro #: G0280585
  • Mfr #: 64505 4XL
$38.29
  • Size: 4Xl
  • Style: Waffle Knit Shirt
  • Color: Metro Red
See full product details
Orders over $50 ship free.

Fashion Seal #64505 4XL Specifications

  • Zoro #: G0280585
  • Mfr #: 64505 4XL
Size: 4Xl Style: Waffle Knit Shirt
Color: Metro Red Item: Women's Knit Shirt
Material: Cotton/Polyester Sleeve Length: Short Sleeve
Package Quantity: 1 Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents
Collar: Double Ridge Fabric: Cotton/Wickable Poly
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 4XL, Color Metro Red, Package Quantity 1

Reviews of Fashion Seal #64505 4XL