SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Women's Knit Shirt, L, Black

FASHION SEAL| Zoro #: G0127032| Mfr #: 64506 L

$27.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1Style: Moisture Management, Short SleeveFabric: Cotton/Wickable Poly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127032 Mfr #: 64506 L
Package Quantity: 1Style: Moisture Management, Short Sleeve
Fabric: Cotton/Wickable PolyColor: Black
Collar: Double RidgeItem: Women's Knit Shirt
Size: LCountry of Origin (subject to change): China

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color Black, Package Quantity 1

Reviews