Women's Knit Shirt, L, Deep Navy

FASHION SEAL| Zoro #: G0127136| Mfr #: 64511 L

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127136 Mfr #: 64511 L
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveFabric: Cotton/Wickable Poly
Size: LColor: Deep Navy
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color Deep Navy, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.