Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, L, Frech Blue

  • Zoro #: G0127181
  • Mfr #: 64510 L

$26.19

  • Color: French Blue
  • Style: Waffle Knit Shirt
  • Material: Cotton/Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64510 L Specifications

  • Zoro #: G0127181
  • Mfr #: 64510 L
Color: French Blue Style: Waffle Knit Shirt
Material: Cotton/Polyester Item: Women's Knit Shirt
Sleeve Length: Short Sleeve Fabric: Cotton/Wickable Poly
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Package Quantity: 1
Collar: Double Ridge Size: L
Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color French Blue, Package Quantity 1

Reviews of Fashion Seal #64510 L