Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, L, Metro Red

  • Zoro #: G0127233
  • Mfr #: 64505 L

$26.19

  • Package Quantity: 1
  • Color: Metro Red
  • Item: Women's Knit Shirt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64505 L Specifications

  • Zoro #: G0127233
  • Mfr #: 64505 L
Package Quantity: 1 Color: Metro Red
Item: Women's Knit Shirt Collar: Double Ridge
Fabric: Cotton Wickable Poly Material: Cotton/Polyester
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Size: L
Sleeve Length: Short Sleeve Style: Waffle Knit Shirt
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton Wickable Poly, Size L, Color Metro Red, Package Quantity 1

Reviews of Fashion Seal #64505 L