Women's Knit Shirt, M, Black

FASHION SEAL| Zoro #: G0127023| Mfr #: 64506 M

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127023 Mfr #: 64506 M
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveSize: M
Color: BlackFabric: Cotton/Wickable Poly
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size M, Color Black, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.