Women's Knit Shirt, M, Cobalt

FASHION SEAL| Zoro #: G0127075| Mfr #: 64504 M

$24.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127075 Mfr #: 64504 M
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveColor: Cobalt
Fabric: Cotton/Wickable PolySize: M
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size M, Color Cobalt, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.