KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Women's Knit Shirt, S, Cobalt

FASHION SEAL| Zoro #: G0127066| Mfr #: 64504 S

$26.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Moisture Management, Short Sleeve
Package Quantity: 1
Item: Women's Knit Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127066 Mfr #: 64504 S
Style: Moisture Management, Short SleevePackage Quantity: 1
Item: Women's Knit ShirtColor: Cobalt
Fabric: Cotton/Wickable PolySize: S
Collar: Double RidgeCountry of Origin (subject to change): China

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size S, Color Cobalt, Package Quantity 1

Reviews