Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, S, Deep Navy

  • Zoro #: G0127111
  • Mfr #: 64511 S

$26.19

  • Color: Deep Navy
  • Package Quantity: 1
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64511 S Specifications

  • Zoro #: G0127111
  • Mfr #: 64511 S
Color: Deep Navy Package Quantity: 1
Size: S Fabric: Cotton/Wickable Poly
Material: Cotton/Polyester Collar: Double Ridge
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Sleeve Length: Short Sleeve
Item: Women's Knit Shirt Style: Waffle Knit Shirt
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size S, Color Deep Navy, Package Quantity 1

Reviews of Fashion Seal #64511 S