Women's Knit Shirt, XL, Black

FASHION SEAL| Zoro #: G0127041| Mfr #: 64506 XL

$24.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127041 Mfr #: 64506 XL
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveSize: XL
Color: BlackFabric: Cotton/Wickable Poly
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size XL, Color Black, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.