Women's Knit Shirt, XL, Cobalt

FASHION SEAL| Zoro #: G0127093| Mfr #: 64504 XL

$27.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127093 Mfr #: 64504 XL
Collar: Double RidgeItem: Women's Knit Shirt
Style: Moisture Management, Short SleeveFabric: Cotton/Wickable Poly
Size: XLColor: Cobalt
Country of Origin (subject to change): El Salvador

Product Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size XL, Color Cobalt, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.