Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Knit Shirt, XL, Metro Red

  • Zoro #: G0127242
  • Mfr #: 64505 XL
$26.19
  • Style: Waffle Knit Shirt
  • Collar: Double Ridge
  • Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents
See full product details
Orders over $75 ship free.

Fashion Seal #64505 XL Specifications

  • Zoro #: G0127242
  • Mfr #: 64505 XL
Style: Waffle Knit Shirt Collar: Double Ridge
Features: 2-Button "Y" Placket; Double Ridged; Knit Collar; Hemmed Sleeves; Side Vents Material: Cotton/Polyester
Fabric: Cotton/Wickable Poly Package Quantity: 1
Color: Metro Red Sleeve Length: Short Sleeve
Item: Women's Knit Shirt Size: Xl
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Women's Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size XL, Color Metro Red, Package Quantity 1

Reviews of Fashion Seal #64505 XL