Fastcap
Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White
- Zoro #: G4085234
- Mfr #: ETR-SINGLE
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Number of Gangs: 1
- Item: Electric Trim Ring
- Color: White
- Material: Plastic
- Size: 6-1/4"H x 6-1/4"W
- Finish: Smooth
- Weather Resistant: No
- Tamper Resistant: No
$5.75
Ships from United States
Subtotal: $5.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fastcap #ETR-SINGLE Specifications
- Zoro #: G4085234
- Mfr #: ETR-SINGLE
- UPC #: 663807805089
- Number of Gangs: 1
- Item: Electric Trim Ring
- Color: White
- Material: Plastic
- Size: 6-1/4"H x 6-1/4"W
- Finish: Smooth
- Weather Resistant: No
- Tamper Resistant: No
- Description/Special Features: Can Be Trimmed To Specific Return Depths, Cleans Up Electrical Cutouts In The Back Of Cabinets
- Product Type: Trim Ring
- Material Type: Non-Metallic
- Overall Width: 4.38 in
- Overall Depth: 1.25 in
- For Use With: Outlet Stamp
- Wall Plate Type: Trim Ring
- Overall Height: 6.25 in
- Country of Origin (subject to change): United States
Description
Trim Ring, Color White, Material Plastic, Number of Gangs 1, Finish Smooth, Overall Height 6.25 in, Overall Width 4.38 in, Wall Plate Type Trim Ring, For Use With Outlet Stamp
Reviews of Fastcap #ETR-SINGLE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White ETR-DOUBLE
- BRASS ACCENTS Arts and Craft Triple - 2 Switch - 1 Outlet, Number of Gangs: 3 Venetian Bronze Finish M05-S5680-613VB
- AMERELLE Wlplt Pro-Ivory Wrnkl B C982BIV
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass SB6
- AMERELLE Wplt Devon Black Steel 1Toggle 935TBK
- LEVITON WALLPLATES SS C-SERIES 430 1-GNG STAND BLANK WP SL13
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red P262R
- PYLE PyleHome PHDMRCF3 HDMI 3 Component Combo Wall Plate - White PHDMRCF3
- HUBBELL 2.48" Opening Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SS701
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish 784ORB
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow SC-3-SW
- Fastcap Lighting Controls