Fastcap
4-5/8 in. Diameter Double Suction Cup Lifter
Mfr # HOD-DOUBLE
Zoro # G4226747
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 4-5/8 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 200 lb
- Cup Type Flat
- Handle Material Plastic
Explore More Products
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle HOD-SINGLE
- SG TOOL AID 6" Rubber Suction Cup 81810
- MAGNET SOURCE Extra-Long Magnetic Retrieving Baton wit RHS03
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L MAXX500
- MAG-MATE On/Off Magnetic Utility Lifter 75 lb Cap MCLVB02
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold M52172/24VDC
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H TNF12
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity 316089
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 XPL-10/6
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 LJ45AMC1420T
- ECLIPSE MAGNETICS Electromagnet 280mA current / 55.8 lbs pull to hold M52173/12VDC
- Fastcap Manual Lifting Magnets & Vacuum Cups