Fastlane

Cable Protector, 2Channel, 11-3/4"W, Yellow

Fastlane Cable Protector, 2Channel, 11-3/4"W, Yellow FL90RT2X1.75-Y
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cable Protector
  • Material: Polyurethane
  • Number of Channels: 2
  • Color: Yellow
  • Max. Cable Dia.: 1 in
  • Length: 15/16 ft
  • Width: 11 3/4 in
  • Channel Width: 1 3/4 in
See full product details
$51.25

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Fastlane #FL90RT2X1.75-Y Specifications

  • Item: Cable Protector
  • Material: Polyurethane
  • Number of Channels: 2
  • Color: Yellow
  • Max. Cable Dia.: 1 in
  • Length: 15/16 ft
  • Width: 11 3/4 in
  • Channel Width: 1 3/4 in
  • Connection Style: L-Connector
  • Cable Protector Height: 1 1/2 in
  • Texture: Smooth
  • Country of Origin (subject to change): United States

Description

Cable Protector, Number of Channels 2, Cable Protector Channel Height 1 in, Channel Width 1 3/4 in, Width 11 3/4 in, Cable Protector Height 1 1/2 in, Connection Style L-Connector, Length 15/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1 in, Texture Smooth

Reviews of Fastlane #FL90RT2X1.75-Y

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.