Skip to Main Content
customer-service Help
Fastlane

CABLE PROTECTOR

Feedback Help us improve our product images
$54.87
  • Item: CABLE PROTECTOR
  • Material: Polyurethane
  • Number of Channels: 2
See full product details
Orders over $75 ship free.
Total: $54.87

Fastlane #FL90LT2X1.75-Y Specifications

  • Item: CABLE PROTECTOR
  • Material: Polyurethane
  • Number of Channels: 2
  • Color: Yellow
  • Max. Cable Dia.: 1 in
  • Length: 15/16 ft
  • Width: 11 3/4 in
  • Channel Width: 1 3/4 in
  • Connection Style: L-Connector
  • Cable Protector Height: 1 1/2 in
  • Texture: Smooth
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CABLE PROTECTOR

Reviews of Fastlane #FL90LT2X1.75-Y