Skip to Main Content
customer-service Help
Fastlane

CABLE PROTECTOR

Fastlane CABLE PROTECTOR FL90RT1X1.5-Y
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.41
  • Item: CABLE PROTECTOR
  • Material: Polyurethane
  • Number of Channels: 1
See full product details
Orders over $75 ship free.
Total: $30.41

Fastlane #FL90RT1X1.5-Y Specifications

  • Item: CABLE PROTECTOR
  • Material: Polyurethane
  • Number of Channels: 1
  • Color: Yellow
  • Max. Cable Dia.: 1/2 in
  • Length: 15/16 ft
  • Width: 11 3/4 in
  • Channel Width: 1 1/2 in
  • Connection Style: L-Connector
  • Cable Protector Height: 3/4 in
  • Texture: Smooth
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CABLE PROTECTOR

Reviews of Fastlane #FL90RT1X1.5-Y