Fastlane
Cable Protector, 2Channel, 11-3/4"W, Orange
Mfr # FL90RT2X1.75-O
Zoro # G301049491
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 2
- Color Orange
- Max. Cable Dia. 1 in
- Length 15/16 ft
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. FL1X4-O
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow FL2X1.75-Y
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black FL90RT1X1.5-B
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow FL45RT1X1.5-Y
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. FL2X1.75-O
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black FL90LT2X1.75-B
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black FL45RT1X1.5-B
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black FL45LT2X1.75-B
- FASTLANE Anti-Slip Rubber Pad, 1/2ft L, 4-1/8"W, Blk CPCARPETKIT-3
- LINEBACKER Cable Protector, 4 Channel, 3-5/16 ft L CP4X300-Y/O
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L FT3Y5
- Fastlane Cable Protectors