
FSC1978AAX American Classic 8" Widespread Bathroom Faucet, Brushed Nkl
Mfr # FSC1978AAX
Zoro # G3063648
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC1978AAX
Zoro #
G3063648
UPC #
663370637070
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.19
Height
6
Length
8
Details
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Brushed Nickel
Color
Brushed Nickel
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.