
FSC1978APX Widespread Bathroom Faucet with Retail Pop-Up, Brushed Nickel
Mfr # FSC1978APX
Zoro # G702838267
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Width
5.19
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC1978APX
Zoro #
G702838267
UPC #
663370636974
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.19
Length
10
Height
8
Details
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Material
Brass
Color
Brushed Nickel
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.