KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Butt Hinge, Type 10, PK2

FAZTEK| Zoro #: G2244812| Mfr #: 10HI8216

$23.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Butt Hinge
Range of Motion: 180 Degrees
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244812 Mfr #: 10HI8216
Item: Butt HingeRange of Motion: 180 Degrees
Material: aluminumDoor Leaf Width: 2"
Orientation: Non HandedFrame Leaf Width: 2"
Ligature Resistant: NoCountry of Origin (subject to change): United States

Description

Butt Hinge, For Use With Type 10 Framing Extrusions, G0972623, 5JA88, G0920656, 5JA92, Width 2 In, Aluminum, Clear Anodize Finish, Package Quantity 2

Reviews