KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster, Swivel, 2 In

FAZTEK| Zoro #: G1627534| Mfr #: 13CA8100

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (Lb.): 75
Caster Type: 2" Swivel with Brake
Item: Stem Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627534 Mfr #: 13CA8100
Capacity (Lb.): 75Caster Type: 2" Swivel with Brake
Item: Stem CasterFor Use With: Mfr. No. 10BP2565, 15BP2561
Width (In.): 2.00Package Quantity: 1
Series: 13Finish: Bright Zinc Rig, Black Wheel
Material: Steel/RubberCountry of Origin (subject to change): United States

Description

Stem Caster, For Use With 5YL36 Base Plate & 5YL34 Base Plate, Steel/Rubber, Bright Zinc Rig, Black Wheel

Reviews