Door Catch, for 40 Series

FAZTEK| Zoro #: G0611371| Mfr #: 15AC8764

$9.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door CatchSeries: 15Material: Aluminum, Plastic, with Steel Components
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611371 Mfr #: 15AC8764
Item: Door CatchSeries: 15
Material: Aluminum, Plastic, with Steel ComponentsFinish: Clear Anodize, Black Plastic, and Black Zinc
Width (In.): -Caster Type: -
Package Quantity: 1For Use With: 40 Series Extrusions
Country of Origin (subject to change): United States

Description

Door Catch, For Use With 40 Series Extrusions, Aluminum, Plastic, with Steel Components, Clear Anodize, Black Plastic, and Black Zinc Finish

Reviews