Framing Extrusion, L48In, H1.5In, 15 Series

FAZTEK| Zoro #: G0833104| Mfr #: 15EX1515L-48

$30.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 6063-T6 AluminumWidth (In.): 1.5Bore Dia. (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833104 Mfr #: 15EX1515L-48
Material: 6063-T6 AluminumWidth (In.): 1.5
Bore Dia. (mm): -Bore Dia. (In.): 0.257
Slot Width (mm): -Type: Grooved T-Slotted
Height (In.): 1.5Slot Width (In.): 0.32
Height (mm): -Width (mm): -
Item: Framing ExtrusionFinish: Clear Anodize
Length: 48"Weight/Ft. (Lb.): 1.092
Series: 15 Series LiteCountry of Origin (subject to change): United States

Description

Framing Extrusion, Grooved T-Slotted Type 15 Series Lite, Length 48 In, Width 1 1/2 In, Height 1 1/2 In, Slot Width 0.32 In, Bore Dia 0.257 In, Material 6063-T6 Aluminum, Weight/Ft 1.092 Lb, Clear Anodize Finish

Reviews