Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Framing Extrusion, L48In, H2In

FAZTEK | Zoro #: G0920656 | Mfr #: 10EX1020-48

$ 27.83 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Faztek #10EX1020-48 Specifications

Zoro #: G0920656 Mfr #: 10EX1020-48
Height (In.): 2.00 Slot Width (In.): 0.25
Width (In.): 1.00 Length: 48"
Material: 6063-T6 Aluminum Item: Framing Extrusion
Width (mm): - Height (mm): -
Finish: Clear Anodize Type: Grooved T-Slotted
Extrusion Profile: T-Slotted Series: 10 Series
Bore Dia. (mm): - Slot Width (mm): -
Country of Origin (subject to change): United States

Description

T-slotted framing can also be known as 80/20 framing, after the company 80/20, Inc. Here is some additional information about Faztek Framing Extrusion. Length: 48", Material: 6063-T6 Aluminum, Series: 10 Series.

Reviews