KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Framing Extrusion, L48In, H3In

FAZTEK| Zoro #: G1664406| Mfr #: 15EX1530L-48

$45.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Framing Extrusion
Material: 6063-T6 Aluminum
Bore Dia. (In.): 0.257
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664406 Mfr #: 15EX1530L-48
Item: Framing ExtrusionMaterial: 6063-T6 Aluminum
Bore Dia. (In.): 0.257Width (In.): 1.5
Length: 48"Series: 15 Series Lite
Weight/Ft. (Lb.): 2.089Height (In.): 3
Slot Width (In.): 0.32Finish: Clear Anodize
Type: Grooved T-SlottedCountry of Origin (subject to change): United States

Description

Framing Extrusion, Grooved T-Slotted Type 15 Series Lite, Length 48 In, Width 1 1/2 In, Height 3 In, Slot Width 0.32 In, Bore Dia 0.257 In, Material 6063-T6 Aluminum, Weight/Ft 2.089 Lb, Clear Anodize Finish

Reviews