Faztek

Framing Extrusion, L96In, H2In

Faztek Framing Extrusion, L96In, H2In 10EX1020-96
Hover or click to zoom Tap to zoom
  • Length: 96 in
  • Width (In.): 1.0 in
  • Type: Grooved T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 2.0 in
  • Extrusion Texture: Grooved
  • Number of Open Slots: 6
See full product details
$82.53
This item ships free.

Subtotal: $82.53

Faztek #10EX1020-96 Specifications

  • Length: 96 in
  • Width (In.): 1.0 in
  • Type: Grooved T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 2.0 in
  • Extrusion Texture: Grooved
  • Number of Open Slots: 6
  • Height (mm): -
  • Weight/Ft. (Lb.): 0.95 lb/ft
  • Extrusion Profile: Rectangle
  • Yield Strength: 25,000 psi
  • Width (mm): -
  • Series: 10 Series
  • Slot Width (In.): 0.25 in
  • Item: Framing Extrusion
  • Bore Dia. (In.): 0.21 in
  • Slot Location: Adjacent-Sides
  • Rail Profile: Double
  • Nominal Length: 8 ft
  • Extrusion Type: T-Slotted
  • System of Measurement: Inch
  • Length (Straight Wireway): 96 in
  • Profile Type: Double
  • Rail HxW: 2 in x 10 in
  • Profile Width: 10 in
  • Profile Shape: Rectangle
  • Profile Height: 2 in
  • Color: Silver
  • Product Type: T-Slot
  • Relative Profile Weight: Standard
  • Temper: T6
  • Weight per Unit Length: 0.95 lb-ft
  • Slot Width: 0.3 in
  • Overall Length: 96 in
  • Bore Diameter: 13/64 in
  • Country of Origin (subject to change): United States

Description

T-Slot, Inch, Double, Silver, Weight per Unit Length 0.95 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 2 in, Profile Width 10 in, Overall Length 96 in, 10 Series, Rectangle, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Reviews of Faztek #10EX1020-96