Faztek

Framing Extrusion, L96In, H3In

Faztek Framing Extrusion, L96In, H3In 15EX1530L-96
Hover or click to zoom Tap to zoom
  • Length: 96 in
  • Width (In.): 1.5 in
  • Type: Grooved T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 3.0 in
  • Extrusion Texture: Grooved
  • Number of Open Slots: 6
See full product details
$158.17

Subtotal: $158.17

Faztek #15EX1530L-96 Specifications

  • Length: 96 in
  • Width (In.): 1.5 in
  • Type: Grooved T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 3.0 in
  • Extrusion Texture: Grooved
  • Number of Open Slots: 6
  • Yield Strength: 25,000 psi
  • Weight/Ft. (Lb.): 2.09 lb/ft
  • Slot Width (In.): 0.32 in
  • Extrusion Profile: Rectangle
  • Series: 15 Series
  • Bore Dia. (In.): 0.28 in
  • Width (mm): -
  • Height (mm): -
  • Item: Framing Extrusion
  • System of Measurement: Inch
  • Nominal Length: 8 ft
  • Extrusion Type: T-Slotted
  • Rail Profile: Double
  • Slot Location: Adjacent-Sides
  • Length (Straight Wireway): 96 in
  • Shop By: Closeouts
  • Overall Length: 96 in
  • Slot Width: 0.3 in
  • Weight per Unit Length: 2.09 lb-ft
  • Rail HxW: 3 in x 1 1/2 in
  • Color: Silver
  • Profile Shape: Rectangle
  • Bore Diameter: 9/32 in
  • Profile Width: 1 1/2 in
  • Product Type: T-Slot
  • Profile Height: 3 in
  • Temper: T6
  • Relative Profile Weight: Lite
  • Profile Type: Double
  • Country of Origin (subject to change): United States

Description

T-Slot, Inch, Double, Silver, Weight per Unit Length 2.09 lb-ft, Bore Diameter 9/32 in, Extrusion Texture Grooved, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Reviews of Faztek #15EX1530L-96

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.