Faztek

Framing Extrusion, Smth, L96In, 1.09Lb/Ft

Faztek Framing Extrusion, Smth, L96In, 1.09Lb/Ft 15QE1515UL-96
Hover or click to zoom Tap to zoom
$61.95
  • Length: 96 in
  • Width (In.): 1.5 in
  • Type: Smooth T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 1.5 in
  • Extrusion Texture: Smooth
  • Number of Open Slots: 4
See full product details
Orders over $75 ship free.

Total: $61.95

Faztek #15QE1515UL-96 Specifications

  • Length: 96 in
  • Width (In.): 1.5 in
  • Type: Smooth T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 1.5 in
  • Extrusion Texture: Smooth
  • Number of Open Slots: 4
  • Series: 15 Series
  • Weight/Ft. (Lb.): 1.09 lb/ft
  • Slot Width (In.): 0.32 in
  • Item: Framing Extrusion
  • Yield Strength: 25,000 psi
  • Extrusion Profile: Square
  • Bore Dia. (In.): 0.26 in
  • Rail Profile: Single
  • Nominal Length: 8 ft
  • System of Measurement: Inch
  • Slot Location: Adjacent-Sides
  • Extrusion Type: T-Slotted
  • Length (Straight Wireway): 96 in
  • Overall Length: 96 in
  • Profile Width: 1 1/2 in
  • Profile Type: Single
  • Product Type: T-Slot
  • Slot Width: 0.3 in
  • Weight per Unit Length: 1.09 lb-ft
  • Profile Height: 1 1/2 in
  • Relative Profile Weight: Ultra-Lite
  • Profile Shape: Square
  • Color: Silver
  • Rail HxW: 1 1/2 in x 1 1/2 in
  • Temper: T6
  • Bore Diameter: 17/64 in
  • Country of Origin (subject to change): United States

Description

T-Slot, Inch, Single, Silver, Weight per Unit Length 1.09 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Ultra-Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Reviews of Faztek #15QE1515UL-96