SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hinge, Aluminum, Clear Anodize Finish

FAZTEK| Zoro #: G1872473| Mfr #: 40HI8715

$48.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: HingeSeries: 40Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872473 Mfr #: 40HI8715
Item: HingeSeries: 40
Material: AluminumFinish: Clear Anodize
Width (In.): 1-1/2Caster Type: -
Package Quantity: 1For Use With: 40 Series Extrusions
Country of Origin (subject to change): United States

Description

Hinge, For Use With 40 Series Extrusions, Aluminum, Clear Anodize Finish

Reviews