KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leveling Foot, Steel, Yellow Zinc, M6

FAZTEK| Zoro #: G0475991| Mfr #: 13FF8129

$12.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (Lb.): 3750
Item: Leveling Foot
For Use With: M6 Thread
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475991 Mfr #: 13FF8129
Capacity (Lb.): 3750Item: Leveling Foot
For Use With: M6 ThreadPackage Quantity: 1
Series: 13Finish: Yellow Zinc
Material: steelCountry of Origin (subject to change): United States

Description

Leveling Foot, For Use With Frames, Steel, Yellow Zinc Finish

Reviews