Mesh Retainer, 3 In

FAZTEK| Zoro #: G0530616| Mfr #: 15AC7117

$8.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 15
Caster Type: -
Item: Mesh Retainer, 3" W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530616 Mfr #: 15AC7117
Series: 15Caster Type: -
Item: Mesh Retainer, 3" WFor Use With: 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB14 Extrusions
Width (In.): 3Package Quantity: 1
Finish: Clear AnodizeMaterial: 6063-T6 Aluminum
Country of Origin (subject to change): United States

Description

Mesh Retainer, 3 In W, For Use With G0833104, 5JA96, G1664406, 5JB10, G1293512, and G1275531 Extrusions, 6063-T6 Aluminum, Clear Anodize

Reviews