DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Panel Mount Block, Alum, for 40 Series

FAZTEK| Zoro #: G1148576| Mfr #: 15AC8720

$8.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 15
Item: Panel Mount Block
For Use With: 40 Series Extrusions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148576 Mfr #: 15AC8720
Series: 15Item: Panel Mount Block
For Use With: 40 Series ExtrusionsWidth (In.): 1-7/16
Package Quantity: 1Finish: Clear Anodize
Material: AluminumCountry of Origin (subject to change): United States

Description

Panel Mount Block, For Use With 40 Series Extrusions, Aluminum, Clear Anodize Finish

Reviews