T Slot Cover, Type 10

FAZTEK| Zoro #: G2240901| Mfr #: 10AC7750

$5.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T Slot Cover, 96"Series: 10Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240901 Mfr #: 10AC7750
Item: T Slot Cover, 96"Series: 10
Material: PlasticFinish: Solid Yellow
Width (In.): 3/7Caster Type: -
Package Quantity: 1For Use With: Type 10 Framing Extrusions, 5JA86, 5JA88, 5JA90, 5JA92
Country of Origin (subject to change): United States

Description

T Slot Cover, 96 In., For Use With Type 10 Framing Extrusions, 5JA86, 5JA88, 5JA90, 5JA92, Width (In.) 3/7, Plastic, Solid Yellow Finish, Package Quantity 1

Reviews