Skip to Main Content
customer-service Help
Faztek

Wire Partition Panel, 6 ft. H x 4 ft. W

Faztek Wire Partition Panel, 6 ft. H x 4 ft. W 22183A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$568.63
  • Item: Wire Partition Panel
  • Material: Steel
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $568.63

Faztek #22183A Specifications

  • Item: Wire Partition Panel
  • Material: Steel
  • Finish: Powder Coated
  • Standards: Meets Or Exceeds OSHA And ANSI Specifications
  • Components: Panels
  • Width: 4 ft
  • Height: 6 ft
  • Color: Yellow
  • Product Type: Mesh Panel
  • Wire Mesh Opening Width: 1 1/4 in
  • component: Full Height Panel
  • Door type: Mesh Panel
  • Component Type: Panel
  • Wire Thickness: 12 ga
  • Wire Mesh Opening Height: 2 1/2 in
  • Panel Style: Full Height
  • Includes Mounting Hardware: Yes
  • Wire Mesh Opening HxW: 2 1/2 in x 1 1/4 in
  • Overall HxW: 72 in x 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panels, Wire Partition Panel, Height 6 ft, Width 4 ft, Color Yellow, Material Steel, Finish Powder Coated, Standards Meets Or Exceeds OSHA And ANSI Specifications

Reviews of Faztek #22183A