HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P Standard Plug In Circuit Breaker 15A 120VAC

FEDERAL PACIFIC| Zoro #: G1986503| Mfr #: UBIF015N

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.65"
For Use With: Federal Pacific Load Centers
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986503 Mfr #: UBIF015N
Depth: 2.65"For Use With: Federal Pacific Load Centers
Number of Poles: 1Width: 0.50"
DC Voltage Rating: Not RatedSeries: UBIF
Max. Wire Size: 10 AWGAC Voltage Rating: 120VAC
Standards: ETL ListedAmps: 15
Length: 3.35"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.35 In., Width 0.50 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews