SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Plug In Circuit Breaker 15A 120/240VAC

FEDERAL PACIFIC| Zoro #: G1107513| Mfr #: UBIF215N

$46.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15For Use With: Federal Pacific Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107513 Mfr #: UBIF215N
Amps: 15For Use With: Federal Pacific Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIFLength: 3.35"
Max. Wire Size: 6 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.65"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.35 In., Width 2.00 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews