KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 30A 120VAC

FEDERAL PACIFIC| Zoro #: G1085226| Mfr #: UBIF030N

$26.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Series: UBIF
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085226 Mfr #: UBIF030N
Width: 0.50"Series: UBIF
AC Voltage Rating: 120VACLength: 3.25"
Circuit Breaker Type: StandardAmps: 30
Terminal Connection: LugMax. Wire Size: 4 AWG
Number of Poles: 1Item: Plug In Circuit Breaker
For Use With: Federal Pacific Load CentersDepth: 2.50"
Standards: Ul ListedMin. Wire Size: 14 AWG
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.25 In., Width 0.50 In., Depth 2.50 In., Standards UL Listed, Max. AIR Rating 10kA

Reviews