KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 20A 120VAC

FEDERAL PACIFIC| Zoro #: G1887033| Mfr #: UBIF20N

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: UBIF
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887033 Mfr #: UBIF20N
Width: 1.00"Series: UBIF
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.35"Circuit Breaker Type: Standard
Amps: 20Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Federal Pacific Load Centers
Depth: 2.65"Standards: ETL Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.35 In., Width 1.00 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews