BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Plug In Circuit Breaker 30A 120/240VAC

FEDERAL PACIFIC| Zoro #: G0865593| Mfr #: UBIF0230N

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 30For Use With: Federal Pacific Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865593 Mfr #: UBIF0230N
Amps: 30For Use With: Federal Pacific Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIFLength: 3.35"
Max. Wire Size: 10 AWGWidth: 1.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.65"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.35 In., Width 1.00 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews