DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Standard Plug In Circuit Breaker 40A 120/240VAC

FEDERAL PACIFIC| Zoro #: G1976484| Mfr #: UBIF0240N

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.65"
For Use With: Federal Pacific Load Centers
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976484 Mfr #: UBIF0240N
Depth: 2.65"For Use With: Federal Pacific Load Centers
Number of Poles: 2Width: 1.00"
DC Voltage Rating: Not RatedSeries: UBIF
Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Standards: ETL ListedAmps: 40
Length: 3.35"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.35 In., Width 1.00 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews