2P Standard Plug In Circuit Breaker 50A 120/240VAC

FEDERAL PACIFIC| Zoro #: G0403523| Mfr #: UBIF250N

$50.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.65"
For Use With: Federal Pacific Load Centers
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403523 Mfr #: UBIF250N
Depth: 2.65"For Use With: Federal Pacific Load Centers
Number of Poles: 2Width: 2.00"
DC Voltage Rating: Not RatedSeries: UBIF
Max. Wire Size: 6 AWGAC Voltage Rating: 120/240VAC
Standards: ETL ListedAmps: 50
Length: 3.35"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Federal Pacific Load Centers, Series UBIF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.35 In., Width 2.00 In., Depth 2.65 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews