Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Siren, 11 to 15 VDC

  • Zoro #: G5940076
  • Mfr #: 690000
$353.09
  • Frequency Range: 725 to 1800 Hz
  • Includes: Air Horn Sound With Siren Override, Five Basic Siren Tones, Pa, Radio Rebroadcast, Tap Ii (horn-ring Transfer), Wiring Harness
  • Decibels: Depends On Speaker Selected
See full product details
This item ships free.

Federal Signal #690000 Specifications

  • Zoro #: G5940076
  • Mfr #: 690000
Frequency Range: 725 to 1800 Hz Includes: Air Horn Sound With Siren Override, Five Basic Siren Tones, Pa, Radio Rebroadcast, Tap Ii (horn-ring Transfer), Wiring Harness
Decibels: Depends On Speaker Selected Depth: 7.6 in
Width: 6.1 in Wattage: 100
Item: Electronic Siren Standards: Meets Class A and SAE J1849 Sound Output Requirements
Requires: 12Z046 and 12Z055 Input Voltage: 11 to 15 V DC
Height: 2.3 in Operating Temp. Range: -30 Degrees to 65 Degrees C
Impedance: Depends On Speaker Selected Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electronic Siren, Input Voltage 11 to 15 VDC, Operating Temp. Range -30 Degrees C to +65 Degrees C, Frequency Range 70 mA, Height 2.3 In., Width 6.1 In., Depth 7.6 In., Impedance Depends On Speaker Selected, Depends On Speaker Selected Decibels, Wattage 100, Requires 12Z046 and 12Z055, Standards Meets Class A and SAE J1849 Sound Output Requirements, Includes Wiring Harness, Five Basic Siren Tones, Tap Ii (horn-ring Transfer), Pa, Radio Rebroadcast, And Air Horn Sound With Siren Override

Technical Guides

Reviews of Federal Signal #690000